
98-02 Honda Accord Bearing W/Hub, H512178
Mfr # H512178
Zoro # G4950280
product price: $39.69
/eaKey Features
Exterior Dia.
151.8 mm
Inside Dia.
64.04 mm
Number of Bolt Holes
4
Design Type
Gen 2
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H512178
Zoro #
G4950280
UPC #
669719168427
Country of Origin
Unknown
Dimensions
Exterior Dia.
151.8 mm
Inside Dia.
64.04 mm
Details
Number of Bolt Holes
4
Design Type
Gen 2
Pre-Greased
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.