Zoro Homepage

Control Arm And Ball Joint Assembly, Cms101500

  • Mfr # CMS101500

  • Zoro # G4356279


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Bushings
Control Arm Maximum Width
3.16 in
Control Arm Maximum Length
19 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS101500
Zoro #
G4356279
UPC #
677319153132
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
3.16 in
Control Arm Maximum Length
19 in

Details

Color
Silver
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.