Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm And Ball Joint Assembly, Cms251025

  • Mfr # CMS251025

  • Zoro # G4353129


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Bushings
Greasable
Yes
Control Arm Maximum Length
22.05 in
Control Arm Maximum Width
18.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS251025
Zoro #
G4353129
UPC #
677319148275
Country of Origin
Unknown

Dimensions

Control Arm Maximum Length
22.05 in
Control Arm Maximum Width
18.2 in

Details

Color
Black
Includes
Bushings
Greasable
Yes
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Bolt In
Bearing Type
Sintered Metal
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.