
Control Arm And Ball Joint Assembly, Cms251026
Mfr # CMS251026
Zoro # G4353847
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Bushings
Control Arm Maximum Width
18.2 in
Greasable
Yes
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS251026
Zoro #
G4353847
UPC #
677319148152
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
18.2 in
Control Arm Maximum Length
22.05 in
Details
Color
Black
Includes
Bushings
Greasable
Yes
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.