Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm And Ball Joint Assembly, Cms401107

  • Mfr # CMS401107

  • Zoro # G4355770


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Bushings
Bushing Material
Rubber
Bearing Type
Sintered Metal
Control Arm Maximum Width
16.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS401107
Zoro #
G4355770
UPC #
669719290739
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
16.1 in
Control Arm Maximum Length
19.7 in

Details

Color
Black
Includes
Bushings
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Grooved
Greasable
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.