
Control Arm And Ball Joint Assembly, Cms401220
Mfr # CMS401220
Zoro # G4357231
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Unitized
Control Arm Maximum Length
19.5 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS401220
Zoro #
G4357231
UPC #
677319148848
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
19.5 in
Control Arm Maximum Width
8.66 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Greasable
Yes
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.