
Control Arm And Ball Joint Assembly, Cms501297
Mfr # CMS501297
Zoro # G4338587
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
Bushings
Bushing Material
Rubber
Control Arm Maximum Width
2.15 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS501297
Zoro #
G4338587
UPC #
677319198034
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
2.15 in
Control Arm Maximum Length
12.7 in
Details
Color
Silver
Includes
Bushings
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.