
Control Arm And Ball Joint Assembly, Cms601055
Mfr # CMS601055
Zoro # G4344692
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Bushings
Bushing Material
Rubber
Greasable
Yes
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS601055
Zoro #
G4344692
UPC #
677319156171
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
14.65 in
Control Arm Maximum Length
17.2 in
Details
Color
Black
Includes
Bushings
Bushing Material
Rubber
Greasable
Yes
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.