
Control Arm And Ball Joint Assembly, Cms601232
Mfr # CMS601232
Zoro # G4351747
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Bushings
Bearing Type
Sintered Metal
Control Arm Maximum Length
16.1 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS601232
Zoro #
G4351747
UPC #
677319077261
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
16.1 in
Control Arm Maximum Width
10.25 in
Details
Color
Black
Includes
Bushings
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Greasable
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.