
Control Arm And Ball Joint Assembly, Cms601259
Mfr # CMS601259
Zoro # G4352060
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Bushings
Control Arm Maximum Length
17.9 in
Bearing Type
Sintered Metal
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS601259
Zoro #
G4352060
UPC #
677319155938
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
17.9 in
Control Arm Maximum Width
18.35 in
Details
Color
Black
Includes
Bushings
Bearing Type
Sintered Metal
Greasable
Yes
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.