Zoro Homepage

Control Arm And Ball Joint Assembly, Cms801226

  • Mfr # CMS801226

  • Zoro # G4357152


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Bushings
Color
Black
Control Arm Maximum Width
15.85 in
Bushing Material
Rubber
Bearing Type
Sintered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS801226
Zoro #
G4357152
UPC #
677319266481
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
15.85 in
Control Arm Maximum Length
16.65 in

Details

Includes
Bushings
Color
Black
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Bolt In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.