
Control Arm And Ball Joint Assembly, Cms861248
Mfr # CMS861248
Zoro # G4363498
product price: $71.09
/eaKey Features
Includes
Bushings
Color
Black
Control Arm Maximum Length
16.1 in
Ball Joint Stud Type
Threaded
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS861248
Zoro #
G4363498
UPC #
677319072518
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
16.1 in
Control Arm Maximum Width
1.7 in
Details
Includes
Bushings
Color
Black
Ball Joint Stud Type
Threaded
Greasable
Yes
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.