
Control Arm And Ball Joint Assembly, Cms861260
Mfr # CMS861260
Zoro # G4350006
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Includes
Bushings
Color
Black
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS861260
Zoro #
G4350006
UPC #
677319148671
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
13.85 in
Control Arm Maximum Length
17.2 in
Details
Includes
Bushings
Color
Black
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Bolt In
Greasable
Yes
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.