Zoro Homepage

Control Arm And Ball Joint Assembly, Ctxk7424

  • Mfr # CTXK7424

  • Zoro # G4337701


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Includes
Bushings
Ball Joint Mounting Type
Press In
Control Arm Maximum Width
13.75 in
Ball Joint Stud Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTXK7424
Zoro #
G4337701
UPC #
677319198669
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
13.75 in
Control Arm Maximum Length
12.5 in

Details

Color
Gold
Includes
Bushings
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Greasable
Yes
Bearing Type
Sintered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.