
Control Arm And Ball Joint Assembly, Ctxms25141
Mfr # CTXMS25141
Zoro # G4351896
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Includes
Bushings
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXMS25141
Zoro #
G4351896
UPC #
677319198942
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
14.5 in
Control Arm Maximum Length
10 in
Details
Color
Gold
Includes
Bushings
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Press In
Greasable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.