
Control Arm And Ball Joint Assembly, Ctxms25168
Mfr # CTXMS25168
Zoro # G4350968
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Includes
Bushings
Control Arm Maximum Length
11.45 in
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXMS25168
Zoro #
G4350968
UPC #
677319198997
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
11.45 in
Control Arm Maximum Width
14.15 in
Details
Color
Gold
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Greasable
Yes
Bearing Type
Sintered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.