
Control Arm And Ball Joint Assembly, Ctxms501180
Mfr # CTXMS501180
Zoro # G4352550
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Includes
Bushings
Color
Gold
Control Arm Maximum Length
20 in
Greasable
Yes
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXMS501180
Zoro #
G4352550
UPC #
677319199239
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
20 in
Control Arm Maximum Width
23.25 in
Details
Includes
Bushings
Color
Gold
Greasable
Yes
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.