Zoro Homepage

Control Arm And Ball Joint Assembly, Ctxms501185

  • Mfr # CTXMS501185

  • Zoro # G4352709


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Includes
Bushings
Greasable
Yes
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTXMS501185
Zoro #
G4352709
UPC #
677319199253
Country of Origin
Unknown

Dimensions

Control Arm Maximum Length
20 in
Control Arm Maximum Width
20.5 in

Details

Color
Gold
Includes
Bushings
Greasable
Yes
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.