Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm And Ball Joint Assembly, Ctxms501234

  • Mfr # CTXMS501234

  • Zoro # G4354571


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Bushings
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Control Arm Maximum Length
17.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTXMS501234
Zoro #
G4354571
UPC #
677319199284
Country of Origin
Unknown

Dimensions

Control Arm Maximum Length
17.13 in
Control Arm Maximum Width
14 in

Details

Color
Silver
Includes
Bushings
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Greasable
Yes
Bushing Material
Rubber
Bearing Type
Sintered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.