
Control Arm And Ball Joint Assembly, Ctxms501241
Mfr # CTXMS501241
Zoro # G4353862
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Includes
Bushings
Color
Gold
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXMS501241
Zoro #
G4353862
UPC #
677319199314
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
10.85 in
Control Arm Maximum Width
13.8 in
Details
Includes
Bushings
Color
Gold
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Greasable
Yes
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.