Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub-Bearing, Mb60312

  • Mfr # MB60312

  • Zoro # G4966992


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
139.2 mm
Inside Diameter
64.1 mm
Pre-Greased
Yes
Number of Bolt Holes
5
Number of Flange Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB60312
Zoro #
G4966992
UPC #
677319239058
Country of Origin
Unknown

Dimensions

Outside Diameter
139.2 mm
Inside Diameter
64.1 mm

Details

Pre-Greased
Yes
Number of Bolt Holes
5
Number of Flange Bolt Holes
4
Design Type
Gen 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.