Zoro Homepage
This item is Discontinued.
Mevotech Lateral Arm & Ball Joint Assembly 2006-2008 Toyota RAV4 2.4L, CMS861228 CMS861228

Lateral Arm & Ball Joint Assembly 2006-2008 Toyota RAV4 2.4L, CMS861228 (Discontinued)

  • Mfr # CMS861228
  • Zoro # G7679014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS861228
Zoro #
G7679014
UPC #
669719446075
Country of Origin
Unknown

Dimensions

Width
1.81 in

Details

Includes
Bushings, Nuts
Bushing Material
Natural Rubber
End 2 Type
Bushing
Ball Joint Mounting Type
Unitized
Pre-Greased
Yes
Stud Type
Threaded
Adjustable
Yes
End 1 Type
Ball Joint
Greasable
Yes

Description

Mevotech SUPREME lateral arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture lateral arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME lateral arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.