Lateral Link, Cms801220
- Mfr # CMS801220
- Zoro # G3281318
product price:Â
$
57.49
/ea
Key Features
Width
1.48 in
Color
Black
Includes
Bushings
Bushing Material
Rubber
Control Arm Style
Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMS801220
- Zoro #
- G3281318
- UPC #
- 677319151817
- Country of Origin
- Unknown
- Item
- Control Arms
- Color
- Black
- Includes
- Bushings
- Bushing Material
- Rubber
- Control Arm Style
- Stock
Dimensions
- Width
- 1.48 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.