Shop STEEL MASTER
See all product information
Create Account
14x6 5 on 4.5 Bolt Modular Black
- Mfr # 600910BLK
- Zoro # G823944021
product price:Â
$
57.15
/ea
Key Features
Outside Dia.
12 in
Standards
DOT
Material
Steel
Color
Black
Section Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600910BLK
- Zoro #
- G823944021
- UPC #
- 671878112142
- Country of Origin
- Thailand
- Standards
- DOT
- Material
- Steel
- Color
- Black
- Max. Load Capacity
- 1520 lbs
- Item
- Boxed Wheels
- Hub Bore
- 2.84 in
- Offset
- 0
Dimensions
- Outside Dia.
- 12 in
- Section Depth
- 4 in
- Size
- 12x4
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.