Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber Bushing 1998-2000 Honda Civic 1.6L, MS60002

  • Mfr # MS60002

  • Zoro # G6378310


product price: $27.15
/ea

Key Features

Material
Rubber
Color
Black
Outside Diameter
1.10 in
Inside Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS60002
Zoro #
G6378310
UPC #
669719294485
Country of Origin
Unknown

Dimensions

Outside Diameter
1.10 in
Inside Diameter
0.41 in

Details

Material
Rubber
Color
Black

Description

Mevotech SUPREME shock absorber bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture shock absorber bushing's for virtually every automobile on the road today. Mevotech SUPREME shock absorber bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.