This item is Discontinued.

Mevotech Suspension Control Arm and Ball Joint Assembly, CMS801180 CMS801180

Suspension Control Arm and Ball Joint Assembly, CMS801180 (Discontinued)

  • Mfr # CMS801180
  • Zoro # G6509691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS801180
Zoro #
G6509691
UPC #
669719432115
Country of Origin
Unknown

Dimensions

Width
9.95 in
Maximum Length
12.64 in

Details

Includes
Bushings
Ball Joint Mounting Type
Unitized
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Grooved

Description

Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.