This item is Discontinued.

Mevotech Suspension Control Arm/Ball Joint Assembly 2008-2012 Cadillac CTS CMS901060

Suspension Control Arm/Ball Joint Assembly 2008-2012 Cadillac CTS (Discontinued)

  • Mfr # CMS901060
  • Zoro # G7392489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS901060
Zoro #
G7392489
UPC #
669719330664
Country of Origin
China

Dimensions

Width
11.5 in
Maximum Length
14.25 in

Details

Material
Steel
Includes
Bushings, Mounting Hardware
Features
Pre-Greased
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.