TIE ROD END FRONT INNER
- Mfr # MS30747
- Zoro # G402175723
product price:Â
$
47.59
/ea
Key Features
Type
Tie Rod Ends
Pre-Greased
Yes
Shank Length
1.97 in
Stud Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS30747
- Zoro #
- G402175723
- UPC #
- 677000000000
- Country of Origin
- Unknown
- Type
- Tie Rod Ends
- Pre-Greased
- Yes
- Stud Type
- Threaded
Dimensions
- Shank Length
- 1.97 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.