Shop MEYER
See all product information
Create Account
HomePlow & Wingman 4 drop extension
- Mfr # FHK45054
- Zoro # G612172314
product price:Â
$
83.89
/ea
Key Features
Width
9 in
Height
5 in
Color
Black
Features
Drop Receiver Hitch
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHK45054
- Zoro #
- G612172314
- UPC #
- 612314450541
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 5 in
- Overall Length
- 12 in
Details
- Color
- Black
- Features
- Drop Receiver Hitch
Description
Meyers heavy-duty plow markers allow the operator to see the edge of his plow from the cab providing maximum visibility for increased performance and safety. They are made from solid tubing and are flexible, but durable to withstand the winter environment. Markers are pre-drilled to fit the moldboard, so no drilling is necessary. Markers are shipped two 2 per set and include all mounting hardware and instructions for easy, do-it-yourself installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.