Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Adapter, SS, For 21C955

  • Mfr # WPX820

  • Zoro # G4628811


product price: $44.19
/ea

Key Features

Max. Pressure (PSI)
125 psi
Material
Stainless Steel
Fits Pump
21C955
Gasket
Not Included
Max. Operating Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX820
Zoro #
G4628811
UPC #
-
Country of Origin
United States

Details

Max. Pressure (PSI)
125 psi
Material
Stainless Steel
Fits Pump
21C955
Item
Weld Flange Adapter
Gasket
Not Included
Max. Operating Temp.
300 Degrees F
For Pump Number
WPX755 (Stainless Steel)
Maximum Operating Pressure
125 psi
Compatible with Manufacturer Model Number
WPX755
Flange Material
Stainless Steel
Compatible with Brand
Meziere
Maximum Ambient Temperature
300 Degrees F
Compatible Grainger Part Number
21C955
Compatible Manufacturer Part Number
WPX755
Compatible Manufacturer Model Number
WPX755
For Use With Mfr. Model Number
WPX755
Compatible with Manufacturer Model No.
WPX755
Compatible with Mfr. Model No.
WPX755
For Use with Mfr Model Number
WPX755
Compatible Pump Manufacturer Part Number
WPX755
Compatible Mfr. Model Number
WPX755

Description

Weld Flange Adapter, Compatible with Brand Meziere, Compatible with Grainger Part Number 21C955, Compatible with Manufacturer Model Number WPX755

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.