Hose Adapter, I.D. 1/2 In, Size 3/4 In NPT
Mfr # WPX802
Zoro # G7892665
product price: $18.89
/eaKey Features
For Use With
21C952,21C953
For Use With Mfr. Model Number
WPX750, WPX752
Connection Size (In.)
3/4 in NPT
Hose Inside Dia. (In.)
1/2 in
Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPX802
Zoro #
G7892665
UPC #
-
Country of Origin
United States
Dimensions
Connection Size (In.)
3/4 in NPT
Hose Inside Dia. (In.)
1/2 in
Connection Size
3/4 in NPT x 1/2 in
Hose Inside Diameter
1/2 in
Details
Item
Hose Adapter
For Use With
21C952,21C953
For Use With Mfr. Model Number
WPX750, WPX752
Type
Universal
Max. Pressure
100 psi
Shut Off Pressure (Maximum)
100 psi
Compatible with Pump Type
Straight Centrifugal
Connection Gender
Male
Compatible with Manufacturer Model Number
WPX750, WPX752
Compatible Manufacturer Part Number
WPX750, WPX752
Compatible Grainger Part Number
21C952, 21C953
Compatible Manufacturer Model Number
WPX750, WPX752
Compatible with Manufacturer Model No.
WPX750, WPX752
Compatible with Mfr. Model No.
WPX750, WPX752
For Use with Mfr Model Number
WPX750, WPX752
Compatible Pump Manufacturer Part Number
WPX750, WPX752
Compatible Mfr. Model Number
WPX750, WPX752
Description
Hose Adapter, Connection Size 3/4 in NPT x 1/2 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX750, WPX752, Compatible with Grainger Part Number 21C952, 21C953, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.