Shop MEZIERE

WeldFlangeAdapter, Meziere, 21C955

  • Mfr # WPX818
  • Zoro # G4548144

product price: 
$
31.99
/ea

Key Features

Max. Pressure (PSI)
125 psi
Material
Aluminum
Fits Pump
21C955
For Pump Number
WPX755 (Aluminum)
Max. Operating Temp.
300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPX818
Zoro #
G4548144
UPC #
-
Country of Origin
United States
Max. Pressure (PSI)
125 psi
Material
Aluminum
Fits Pump
21C955
Item
Weld Flange Adapter
For Pump Number
WPX755 (Aluminum)
Max. Operating Temp.
300 Degrees F
Gasket
Not Included
Compatible with Brand
Meziere
Maximum Ambient Temperature
300 Degrees F
Compatible with Manufacturer Model Number
WPX755
Flange Material
Aluminum
Maximum Operating Pressure
125 psi
Compatible Manufacturer Part Number
WPX755
Compatible Manufacturer Model Number
WPX755
For Use With Mfr. Model Number
WPX755
Compatible with Manufacturer Model No.
WPX755
Compatible with Mfr. Model No.
WPX755
For Use with Mfr Model Number
WPX755
Compatible Pump Manufacturer Part Number
WPX755
Compatible Mfr. Model Number
WPX755
For Manufacturer Part Number
WPX755
Compatible with Mfr. Model Number
WPX755
Compatible with Pump Type
Centrifugal Pump
Product Type
Flange Adapter
Compatible with Series
Meziere
Compatible Series
Meziere
For Use With
Meziere

Description

Weld Flange Adapter, Compatible with Brand Meziere, Compatible with Grainger Part Number 21C955, Compatible with Manufacturer Model Number WPX755

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.