Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Fiberglass Lid

  • Mfr # 9221185268

  • Zoro # G8544733


product price: $10.39
/ea

Key Features

Material
Fiberglass
Used With Bin or Container Style
Nesting Container
Shape
Rectangular
For Container Type
Nesting Container
Lid Type
Place-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9221185268
Zoro #
G8544733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Overall Width
6 1/8 in
Outside Width
6 1/8 in

Details

Color
Blue
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Nesting Container
Shape
Rectangular
For Container Type
Nesting Container
Lid Type
Place-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
9221085113, 9221085118, 9221085126, 9221085136, 9221085218, 9221085268, 9221085269, 9221085280, 9261085113, 9261085118, 9261085126, 9261085136, 9261085218, 9261085268, 9261085269, 9261085280
Standards
UL 94 HB Flammability Rating

Description

Lid, Color Blue, Compatible Grainger Part Number 1NTL9, 1NTN1, 1NTN8, 1NTN9, 1NTP9, 1NTR1, 36M187, 36M188, 36M189, 8AU06, 8UPJ5, 9AHR1, 9DLK0, 9GAA9, 9M921, 9PTZ0, 9U909, 9U913, Compatible Manufacturer Model Number 9221085113, 9221085118, 9221085126, 9221085136, 9221085218, 9221085268, 9221085269, 9221085280, 9261085113, 9261085118, 9261085126, 9261085136, 9261085218, 9261085268, 9261085269, 9261085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.