Dolly, 25-3/4 in. L x 17-3/4 in. W, Gray

  • Mfr # 87014851361075

  • Zoro # G1935114


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Outside Height
26"
Outside Length
18in
Material
Fiberglass Reinforced Composite
Color
Gray
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87014851361075
Zoro #
G1935114
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
26"
Outside Length
18in
Platform Length
25 3/4 in
Deck LxWxH
25 3/4 in x 17 3/4 in x 4 in
Platform Width
17 3/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/2 in
Overall Width
18 in
Overall Length
26 in
Center Opening Length
24 in
Deck Width
17 3/4 in
Center Opening LxW
24 in x 16 in
Deck Length
25 3/4 in
Center Opening Width
16 in
Deck Height
4 in
Caster Width
1 1/2 in

Details

Material
Fiberglass Reinforced Composite
Color
Gray
Load Capacity
400 lb
Item
Dolly
Assembled
Yes
Type
Dolly
For Use With
Mfr. No. 8700085136, 8750085136, 8800085136, 8700085269, 8750085269, 8800085269
Includes
3 in Swivel Casters
Caster Wheel Type
Swivel
Includes Tow Eye
Without Towing Eye
Includes Reinforcing Cross Brace
Without Reinforcing Cross Braces
Connectable Ends
No
Caster/Wheel Configuration
(4) Swivel
Deck Material
Fiberglass
Caster Frame Material
Aluminum
Deck Style
Open
Caster Brake Type
No Caster Brake
Caster/Wheel Mounting Location
Standard
Compatible with Product Type
870, 875, 880
Caster Wheel/Tread Material
Plastic/Rubber
Non-Marking Casters/Wheels
No
Deck Surface
Smooth

Description

Dolly, Load Capacity 400 lb, Deck Length 25 3/4 in, Deck Width 17 3/4 in, Deck Height 4 in, Deck Material Fiberglass, Deck Style Open, Deck Surface Smooth, Center Opening Length 24 in, Center Opening Width 16 in, Color Gray, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic/Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.