Zoro Homepage

Dolly, Container

  • Mfr # 7805385172

  • Zoro # G2383141


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Reinforced Composite
Color
Gray
Load Capacity
400 lb
Assembled
Yes
Deck LxWxH
18 1/2 in x 12 3/4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7805385172
Zoro #
G2383141
UPC #
-
Country of Origin
United States

Dimensions

Deck LxWxH
18 1/2 in x 12 3/4 in x 4 in
Caster Wheel Dia.
3 in
Overall Width
14 1/2 in
Overall Length
24 in
Caster Wheel Width
1 1/2 in
Deck Height
4 in
Center Opening Length
18 1/2 in
Deck Width
12 3/4 in
Deck Length
18 1/2 in
Caster Width
1 1/2 in

Details

Material
Fiberglass Reinforced Composite
Color
Gray
Load Capacity
400 lb
Item
Dolly
Assembled
Yes
Type
Dolly
For Use With
Mfr. No. 780508
Includes
3 in Swivel Casters
Caster Wheel Type
Swivel
Includes Reinforcing Cross Brace
Without Reinforcing Cross Braces
Compatible with Product Type
780508
Caster Wheel/Tread Material
Plastic/Rubber
Caster/Wheel Configuration
(4) Swivel
Includes Tow Eye
Without Towing Eye
Caster/Wheel Mounting Location
Standard
Deck Material
Fiberglass
Deck Surface
Smooth
Deck Style
Solid
Non-Marking Casters/Wheels
No
Caster Brake Type
No Caster Brake
Connectable Ends
No
Caster Frame Material
Aluminum

Description

Dolly, Load Capacity 400 lb, Deck Length 18 1/2 in, Deck Width 12 3/4 in, Deck Height 4 in, Deck Material Fiberglass, Deck Style Solid, Deck Surface Smooth, Center Opening Length 18 1/2 in, Color Gray, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic/Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.