Shop MFG TRAY
See all product information
Create Account
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Blue, 16.875 in W, 30.625 in L
- Mfr # 790908 BL
- Zoro # G509788628
product price:Â
$
72.15
/ea
Sold in multiples of 3 for
$216.45
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
30.625 in
Overall Width
16.875 in
Overall Depth
11.125 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790908 BL
- Zoro #
- G509788628
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Dimensions
- Overall Length
- 30.625 in
- Overall Width
- 16.875 in
- Overall Depth
- 11.125 in
- Depth
- 11.125 in
Description
The MFG TRAY - 790908 BL Hang & Stack Storage Bin is a spacious storage solution, boasting an overall length of 30.625 inches, width of 16.875 inches and depth of 11.125 inches. This rectangular bin offers ample space for organizing various items, making it suitable for businesses seeking to maximize their storage efficiency.
Constructed from fiberglass reinforced thermoset composite material, this blue-colored hang and stack storage bin exhibits robustness and durability that can withstand the rigors of regular use in a busy workplace setting. Its sturdy build ensures its ability to hold numerous items without compromising on structural integrity.
This hang and stack bin's design allows it to be used either as standalone storage or be combined with similar units for enhanced organization capabilities. It provides users with versatility in how they choose to arrange their workspace based on specific requirements or preferences.
Constructed from fiberglass reinforced thermoset composite material, this blue-colored hang and stack storage bin exhibits robustness and durability that can withstand the rigors of regular use in a busy workplace setting. Its sturdy build ensures its ability to hold numerous items without compromising on structural integrity.
This hang and stack bin's design allows it to be used either as standalone storage or be combined with similar units for enhanced organization capabilities. It provides users with versatility in how they choose to arrange their workspace based on specific requirements or preferences.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.