Shop MFG TRAY
See all product information
Create Account
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Gray, 14.875 in W, 24.375 in L
- Mfr # 790508 GY
- Zoro # G709788626
product price:Â
$
34.39
/ea
Sold in multiples of 5 for
$171.95
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
24.375 in
Overall Width
14.875 in
Shape
Rectangular
Overall Depth
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790508 GY
- Zoro #
- G709788626
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Dimensions
- Overall Length
- 24.375 in
- Overall Width
- 14.875 in
- Overall Depth
- 5.125 in
- Depth
- 5.125 in
Description
The MFG TRAY - 790508 GY is a rectangular Hang & Stack Storage Bin with an overall length of 24.375 inches, width measuring at 14.875 inches, and a depth of 5.125 inches. This generous sizing offers ample storage space suitable for various items, contributing to better organization and efficient use of space in your business operations.
This storage bin is constructed from fiberglass reinforced thermoset composite material that lends itself to durability and longevity. The gray color provides a neutral tone that can easily fit into any workplace aesthetic without being intrusive or distracting. Its sturdy construction allows it to withstand substantial weight, making it well-suited for storing heavier items as needed.
As the name suggests, this item has been designed with the functionality to hang or stack according to your preference or spatial requirements. Its versatility makes it compatible with different types of shelving systems or wall mounts, thus offering flexibility in terms of arrangement and usage.
This storage bin is constructed from fiberglass reinforced thermoset composite material that lends itself to durability and longevity. The gray color provides a neutral tone that can easily fit into any workplace aesthetic without being intrusive or distracting. Its sturdy construction allows it to withstand substantial weight, making it well-suited for storing heavier items as needed.
As the name suggests, this item has been designed with the functionality to hang or stack according to your preference or spatial requirements. Its versatility makes it compatible with different types of shelving systems or wall mounts, thus offering flexibility in terms of arrangement and usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.