Shop MFG TRAY
See all product information
Create Account
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Green, 11.39 in W, 18 in L
- Mfr # 842108 GR
- Zoro # G310031067
product price:Â
$
37.69
/ea
Sold in multiples of 5 for
$188.45
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
18 in
Overall Width
11.39 in
Shape
Rectangular
Overall Depth
7.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842108 GR
- Zoro #
- G310031067
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Dimensions
- Overall Length
- 18 in
- Overall Width
- 11.39 in
- Overall Depth
- 7.625 in
- Depth
- 7.625 in
Description
Storage Container, 18 In.L x 11 In.W, Green
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.