Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Red, 11.375 in W, 24.125 in L

  • Mfr # 790608 RD

  • Zoro # G409788629


product price:  $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Material
Fiberglass reinforced thermoset composite
Overall Length
24.125 in
Overall Width
11.375 in
Shape
Rectangular
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
790608 RD
Zoro #
G409788629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
7 in
Depth
7 in

Details

Color
Red
Material
Fiberglass reinforced thermoset composite
Item
Hang & Stack Storage Bin
Shape
Rectangular

Description

The MFG TRAY - 790608 RD Hang & Stack Storage Bin is a rectangular storage solution with an overall depth of 7 inches, length of 24.125 inches, and width of 11.375 inches. These dimensions make it suitable for organizing and storing various items in a compact manner while maximizing space utilization.
This storage bin is crafted from fiberglass reinforced thermoset composite material, which provides robustness and durability to withstand daily wear and tear. Its red color offers easy visibility, making it effortless to locate stored goods or materials within your workspace.
As the name suggests, this item has been designed with versatility in mind; it can be hung or stacked as per the user's requirements. This flexibility allows businesses to adapt their storage strategies according to changing needs over time without having to invest in additional equipment or solutions. The MFG TRAY - 790608 RD Hang & Stack Storage Bin thus presents itself as a practical choice for small businesses looking for efficient ways to manage their inventory or resources.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.