Shop MFG TRAY
See all product information
Create Account
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Red, 24 in W, 34.125 in L
- Mfr # 790808 RD
- Zoro # G610031064
product price:Â
$
89.65
/ea
Sold in multiples of 3 for
$268.95
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
34.125 in
Overall Width
24 in
Overall Depth
8 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790808 RD
- Zoro #
- G610031064
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Dimensions
- Overall Length
- 34.125 in
- Overall Width
- 24 in
- Overall Depth
- 8 in
- Depth
- 8 in
Description
Storage Container, 34 In.L x 24 In.W, Red
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.