Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Yellow, 11.375 in W
- Mfr # 790408 YL
- Zoro # G610031071
product price:Â
$
35.19
/ea
Sold in multiples of 5 for
$175.95
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
9 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 790408 YL
- Zoro #
- G610031071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24.125 in
- Overall Width
- 11.375 in
- Overall Depth
- 9 in
- Depth
- 9 in
Details
- Color
- Yellow
- Material
- Fiberglass reinforced thermoset composite
- Item
- Hang & Stack Storage Bin
- Shape
- Rectangular
Description
Storage Container, 24 In.L x 11 In.W, Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.