Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Yellow, 11.375 in W

  • Mfr # 790608 YL

  • Zoro # G209788621


product price:  $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Material
Fiberglass reinforced thermoset composite
Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
7 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790608 YL
Zoro #
G209788621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
7 in
Depth
7 in

Details

Color
Yellow
Material
Fiberglass reinforced thermoset composite
Item
Hang & Stack Storage Bin
Shape
Rectangular

Description

The MFG TRAY - 790608 YL Hang & Stack Storage Bin is a rectangular storage solution with an overall length of 24.125 inches, width of 11.375 inches and depth of 7 inches. These dimensions make it suitable for accommodating various types of items and materials, providing ample space for effective organization.
This hang and stack storage bin is crafted from fiberglass reinforced thermoset composite material that offers durability and robustness to withstand daily use in busy settings such as workshops or warehouses. Its yellow color provides visibility, making it easier to locate stored items quickly.
As the name suggests, this item can be used both as a hanging bin or stacked on top of similar bins to maximize floor space utilization. The design is compatible with most standard shelving units, offering flexibility in terms of placement options according to your specific needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products