Zoro Homepage

Nest Container Lid Lid, Red, Fiberglass

  • Mfr # 7805185280

  • Zoro # G3257021


product price: $30.09
/ea

Key Features

Color
Red
Material
Fiberglass
Type
Nest Container Lid
Used With Bin or Container Style
Stacking Container
Series
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7805185280
Zoro #
G3257021
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/4 in
Overall Length
14 3/4 in

Details

Color
Red
Material
Fiberglass
Item
Lid
Type
Nest Container Lid
Used With Bin or Container Style
Stacking Container
Series
780
Lid Type
Place-On
For Container Type
Stack and Nest Container
Shape
Rectangular
For Use With
4THO5 Container
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
7805085118, 7805085126, 7805085172, 78050851790, 7805085268, 7805085269, 7805085280
Standards
UL 94 HB Flammability Rating

Description

Lid, Color Red, Compatible Grainger Part Number 2TU21, 2TU22, 4TH05, Compatible Manufacturer Model Number 7805085118, 7805085126, 7805085172, 78050851790, 7805085268, 7805085269, 7805085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 14 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Lid Type Place-On, Series 780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.