Shop MFG TRAY
See all product information
Create Account
Nestable Lid For Storage Box, 6-1/8 in L x 4-7/8 in W, Fiberglass
- Mfr # 9211105167
- Zoro # G705974801
product price:Â
$
18.45
/ea
Sold in multiples of 3 for
$55.35
Key Features
Overall Length
6-1/8 in
Overall Width
4-7/8 in
Type
Nestable
Material
Fiberglass
Overall L x W x H
6-1/8 in L x 4-7/8 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9211105167
- Zoro #
- G705974801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/8 in
- Overall Width
- 4-7/8 in
- Overall L x W x H
- 6-1/8 in L x 4-7/8 in W
Details
- Type
- Nestable
- Material
- Fiberglass
- Item
- Lid For Storage Box
Description
Esd lid for nesting box, 6-1/8"l x 4-7/8"w esd-safe nesting box lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. esd lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. Esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. And these lids possess superior physical properties over thermoplastic and corrugated products. fibrestat nesting lids may be consistently used in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability. For use with mfg-9211005167 nesting box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.