Nestable Lid For Storage Box, 9-3/4 in L x 9-1/4 in W, Fiberglass

  • Mfr # 9231105167

  • Zoro # G205974820


product price:  $38.85
/ea
Sold in multiples of 2 for $77.70

Key Features

Overall Length
9-3/4 in
Overall Width
9-1/4 in
Type
Nestable
Material
Fiberglass
Overall L x W x H
9-3/4 in L x 9-1/4 in W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9231105167
Zoro #
G205974820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-3/4 in
Overall Width
9-1/4 in
Overall L x W x H
9-3/4 in L x 9-1/4 in W

Details

Type
Nestable
Material
Fiberglass
Item
Lid For Storage Box

Description

Esd lid for nesting box, 9-3/4"l x 9-1/4"w esd-safe nesting box lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. esd lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. Esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. And these lids possess superior physical properties over thermoplastic and corrugated products. fibrestat nesting lids may be consistently used in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability. for use with mfg923100-5167 and mfg-9241005167 nesting box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.