Nestable Storage Container, 0.23 gal, 4-7/8 in W x 2-1/8 in H, Yellow

  • Mfr # 9211085126

  • Zoro # G3568531


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Overall Height
2-1/8 in
Overall Width
4-7/8 in
Type
Nestable
Material
Fiberglass Reinforced Composite
Overall L x W x H
4-7/8 in W x 2-1/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9211085126
Zoro #
G3568531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-1/8 in
Overall Width
4-7/8 in
Overall L x W x H
4-7/8 in W x 2-1/8 in H

Details

Type
Nestable
Volume Capacity
0.23 gal
Material
Fiberglass Reinforced Composite
Color
Yellow
Item
Storage Container
Weight Capacity
150 lbs

Description

Yellow Fiberglass Nesting Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.