Nestable Storage Container, 0.89 gal, 6-1/8 in W x 4-1/2 in H, Green

  • Mfr # 9261085170

  • Zoro # G3140621


product price: $12.79
/ea

Key Features

Overall Height
4-1/2 in
Overall Width
6-1/8 in
Type
Nestable
Material
Fiberglass Reinforced Composite
Overall L x W x H
6-1/8 in W x 4-1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9261085170
Zoro #
G3140621
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-1/2 in
Overall Width
6-1/8 in
Overall L x W x H
6-1/8 in W x 4-1/2 in H

Details

Type
Nestable
Volume Capacity
0.89 gal
Material
Fiberglass Reinforced Composite
Color
Green
Item
Storage Container
Weight Capacity
150 lbs

Description

Dark Green Fiberglass Nesting Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.