Shop MFG TRAY
See all product information
Create Account
Nestable Storage Tote, 21 in L x 15 in W x 5 in H, Gray, Fiberglass
- Mfr # 3300085136FS
- Zoro # G805939205
product price:Â
$
80.95
/ea
Key Features
Overall Height
5 in
Overall Length
21 in
Overall Width
15 in
Type
Nestable
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300085136FS
- Zoro #
- G805939205
- UPC #
- -
- Country of Origin
- United States
- Type
- Nestable
- Material
- Fiberglass
- Color
- Gray
- Item
- Storage Tote
Dimensions
- Overall Height
- 5 in
- Overall Length
- 21 in
- Overall Width
- 15 in
- Overall L x W x H
- 21 in L x 15 in W x 5 in H
Description
This bus pan is equipped with positive hand grips and rounded edges for easy handling. These deep and durable pans won't sag when loaded and are dishwasher safe. Bus pans will withstand temperatures ranging from -30 to +300f. Grey finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.