Stack & Nest Storage Container, 0.4 gal, 9-3/4 in L x 6-1/8 in W x 2-1/8 in H, Gray

  • Mfr # 9221085136

  • Zoro # G2572893


product price: $12.89
/ea

Key Features

Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
6-1/8 in
Type
Stack & Nest
Volume Capacity
0.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9221085136
Zoro #
G2572893
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
6-1/8 in
Overall L x W x H
9-3/4 in L x 6-1/8 in W x 2-1/8 in H
Inside Length
8-7/8 in
Inside Height
2 in
Inside Width
5-1/4 in
Bottom Inside Width
5 1/4 in
Bottom Inside Length
8 7/8 in

Details

Type
Stack & Nest
Volume Capacity
0.4 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Gray
Item
Storage Container
For Use With
Mfr No. 9221185136
Stacking Capacity
2,500 lb
Nestable
Nesting Capable
Shape
Rectangular
Weight Capacity
150 lb
Stackable
Stacking Capable
Series
922108
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Compatible Lid Number
Mfr. No. 9221185136
Body Color
Gray
Container Wall Type
Solid
Ventilated
Not Ventilated
Lid Locking Type
Placed-on Lid
FDA Compliant
FDA Compliant

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 2 1/8 in, Overall Length 9 3/4 in, Overall Width 6 1/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,500 lb, Volume Capacity 0.4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.