Stack & Nest Storage Container, 0.4 gal, 9-3/4 in L x 6-1/8 in W x 2-1/8 in H, Red

  • Mfr # 9221085280

  • Zoro # G8543857


product price: $12.89
/ea

Key Features

Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
6-1/8 in
Type
Stack & Nest
Volume Capacity
0.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9221085280
Zoro #
G8543857
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
6-1/8 in
Overall L x W x H
9-3/4 in L x 6-1/8 in W x 2-1/8 in H
Inside Length
8-7/8 in
Inside Width
5-1/4 in
Inside Height
2 in
Bottom Inside Width
5 1/4 in
Bottom Inside Length
8 7/8 in

Details

Type
Stack & Nest
Volume Capacity
0.4 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Red
Item
Storage Container
Stacking Capacity
2,500 lbs
For Use With
Mfr No. 9221185136
Weight Capacity
150 lbs
Nestable
Yes
Shape
Rectangle
Stackable
Yes
Series
922108
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Minimum Operating Temperature
-60 Degrees F
Fork Pockets
Fork Pockets Not Included
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Container Wall Type
Solid
Body Color
Red
Compatible Lid Number
Mfr. No. 9221185136
Maximum Operating Temperature
250 Degrees F
Lid Locking Type
Placed-on Lid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 2 1/8 in, Overall Length 9 3/4 in, Overall Width 6 1/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,500 lb, Volume Capacity 0.4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products